ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Over-the-Head Type, Omnidirectional, Rotating Microphone Arm, Both Ears, Size Adjustment Function, Safety Volume Reduction, Black

Sebelum PPN:
Rp239.900
Spesifikasi
Arm Length (mm)[Microphone] 140 (length from center of rotation axis to center of microphone hole)
Cable Length (m)1.2
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)100-10,000, [Headphones] 20-20,000
Input Sensitivity[Microphone] -58dB ± 3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)39 (cable not included)
Maximum Acceptable Input (mW)[Headphones] 30
Method[Headphones/Speakers] Dynamic type (stereo)
Microphone MuteNone
Microphone PartElectret condenser method
Mounting MethodOverhead type
Outer Dimensions, Width W x Depth D x Height H (mm)128 x 48 x 161 (excluding cable)
Sound pressure[Output] 85dB
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-lightweight specification of only 39g. Binaural headset for children with a rotating microphone arm with high sound collection. By installing special dimensions according to the child's physique and an adjuster function, even growing children can wear it without stress. It also protects children's ears with a low volume specification (85 dB) that does not make the sound too loud.

Ulasan Produk

Tidak ada ulasan