ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Over-the-Head Type, Mute Switch, Omnidirectional, Telework, Web Conferences, Black

Sebelum PPN:
Rp389.900
Spesifikasi
Arm Length (mm)[Microphone] 190 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
Interface3.5mm diameter 4-pole mini plug
Mass (g)Approx. 133 (Excluding Cable)
Maximum Acceptable Input (mW)[headphone] 40
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodBinaural large overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 160 x 75 x 172 (excluding cable)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for online games, web conferencing, and voice chat! Binaural large overhead headset with 4-pole plug.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan