ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Over-the-Head Type, Mute Switch, Omnidirectional, Gaming, with Controller, Mixer Function, Black

Sebelum PPN:
Rp789.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 100 (length from center of rotation axis to center of microphone hole)
Cable Length (m)Approx. 1.0 + Approx. 1.5 extension cable included
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesAnalog mixer, extension cable (about 1.5m in length)
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)Approx. 158 (Cable Not Included)
Maximum Acceptable Input (mW)[headphone] 40
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodOverhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 170 x 75 x 175 (excluding cable)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for voice chat on PlayStation(R)4/5 and NINTENDO SWITCH(TM)! This binaural overhead gaming headset comes with an analog mixer that allows you to mix and play game sounds and smartphone sounds at the same time. With the inline controller at hand, you can mute the microphone and adjust the volume, and it comes with a convenient 1.5m extension cable that can be used even when you are away from the game console or computer. Equipped with a 40mm high-quality dynamic driver that reproduces powerful bass, you can enjoy realistic gameplay. By adopting a high magnetic force magnet, it reproduces dynamic and crisp bass. It is an overhead type that provides a stable fit and reduces fatigue even when used for a long time. It is an around-ear type that covers the entire circumference of the ear with a large ear pad. Thick and soft ear pads and moderately adjusted lateral pressure allow you to play games comfortably even for long periods of time. Adopts a headband that can be adjusted to an easy-to-use length with an adjuster. The headset has a controller that allows you to adjust the volume and turn the microphone on and off at your fingertips. It comes with an analog mixer that allows you to mix and play game sounds while talking on a smartphone chat app. Equipped with a noise reduction microphone that is less likely to pick up ambient noise. It is also possible to connect a Φ3.5mm 4-pole mini plug directly to the game machine without going through an analog mixer. The cable length of the headset is about 1m, which is convenient for connecting to the DualSense TM wireless controller. Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting to the terminal. An extension cable of about 1.5m is included, which is convenient when connecting to a game console installed in a remote location, such as the NINTENDO SWITCH TM TV mode. Products that meet one or more of the manufacturer's environmental certification standards and display the "THINK ECOLOGY" mark.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan