ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Over-the-Head Type, Mute Switch, Omnidirectional, Compatible with [PS5/PS4], Gaming Cable, 2m

Sebelum PPN:
Rp649.900 - Rp1.099.900
Spesifikasi
Arm Length (mm)[Microphone] 140
Cable Length (m)About 2.0
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion adapter (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2) x 1
Input Sensitivity[Microphone] -38±3dB
Interface4-pole DIA3.5mm stereo mini plug
Mass (g)250 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for those who want to enjoy esports from now on! A gaming headset with a large 50mm driver suitable for gun shooting games.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan