ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Over-the-Head Type, Mute Switch, Omnidirectional, Compatible with [PS5/PS4/Nintendo Switch], Gaming, High Sound Quality, FPS, Black

Sebelum PPN:
Rp1.299.900
Spesifikasi
Arm Length (mm)[Microphone] 130
Cable Length (m)About 2.0
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack - DIA3.5mm 3-pole mini plug x 2), dedicated pouch, user's manual
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)232 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)170x82x202 (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An "ARMA series" gaming headset ideal for gun shooting games (FPS) play.
A high-quality sound model that uses a Hi-Fi audio-grade large-diameter 50 mm titanium-coated diaphragm driver, making it easy to identify any sound in the game and allowing the game to progress in an advantageous manner.
By adopting a high-rigidity diaphragm coated with PET film in titanium, sound that achieves both flat characteristics in the entire range and ultra-high resolution is realized.
53 ribs are provided on the surface of the diaphragm to prevent abnormal vibration such as deformation of the diaphragm, split vibration, and rolling, and reproduce sound with little distortion and excellent transparency.
By adopting a lightweight CCAW voice coil, the response of vibration is improved and clear sound quality is realized in a wider range.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
It is a binaural overhead type that has a stable fit and does not get tired even after long-term use, and you can hear the voice firmly.
Around ear style that covers the entire circumference of the ear with a large ear pad.
The ear pads are made of low-resilience urethane foam that is sewn three-dimensionally and has a mortar-shaped structure that collapses inward, providing a comfortable fit that gently wraps around your ears.
The surface fabric of the ear pads uses a soft mesh material that is ideal for long-term play with little blockage.
The headband is made of a durable and highly rigid metal material. Since it is a slide adjuster type, it can be adjusted according to the head and ears.
It is equipped with a swivel mechanism that realizes comfortable fitting and can make the thickness compact when stored.
As a built-in microphone of the headset, it is equipped with a large Φ9.7mm high-quality microphone unit, which is ideal not only for voice chat but also for narration recording of video distribution.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
Equipped with a removable microphone arm that is convenient for storage, it can also be used as ordinary headphones by removing the microphone.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to your chest pocket or clothing.
Uses a fabric cord that is hard to get entangled and has excellent durability.
The cable is a one-sided type that does not get in the way when used.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Comes with a dedicated pouch that stores headphones and is convenient to carry.
The "ARMA series" is ideal for gun shooting games (FPS play) where you can easily hear footsteps and gunshots with a sound that has both flat characteristics and ultra-high resolution in the entire range. Overhead type gaming headset that realizes high sound quality and comfort for long-time play.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan