ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Neckband Type, Mute Switch, Omnidirectional, Telework, Web Conferences, Black

Sebelum PPN:
Rp309.900
Spesifikasi
Arm Length (mm)[Microphone] 153
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)Approx. 36 (Excluding Cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodNeckband type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 138 x 70 x 110 (cable not included)
Suitable ModelsSmartphones, tablets, PCs, PlayStation (R) 4/5, NINTENDO SWITCH (TM), NINTENDO SWITCH (TM) Lite that support 3.5mm diameter 4-pole mini plug (CTIA standard compliant) * Operation on all devices Is not guaranteed.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for online games, online meetings, and voice chats! A neckband type headset that you can easily wear without worrying about your hairstyle.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan