ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Large Over-the-Head Type, Mute Switch, Omnidirectional, Foldable, Telework, Web Conferences, Black

Sebelum PPN:
Rp429.900
Spesifikasi
Arm Length (mm)[Microphone] 155
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)102 (Excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)[When in use] 125 x 71 x 163, [When stored] 95 x 71 x 120 (cable not included)
Suitable ModelsSmartphones/tablets/notebook PCs compatible with 3.5mm diameter 4-pole mini plugs (CTIA standard compliant) * Operation on all smartphones/tablets/notebooks is not guaranteed.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 4-pole mini plug that is ideal for voice chat on tablets and laptops. A foldable headset that can be stored compactly.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used as it is on smartphones and tablet PCs.
It is a binaural overhead type that allows you to hear the sound firmly.
It is easy to use even for first-time users because it can be used immediately by connecting it to a computer without the need for a driver.
A foldable headset that can be stored compactly and is convenient to carry.
The ear pads are made of a soft cushion material that provides a stable fit and does not get tired even after long-term use.
It is equipped with a 40mm large-diameter driver that allows you to enjoy powerful sound.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The microphone with a windscreen which reduces the noise by breath is adopted.
The flexible arm which can adjust the microphone to the optimum position is adopted.
Comes with a controller that allows you to adjust the volume and mute the microphone at hand
Uses a fabric cord that is hard to get entangled and has excellent durability.
The cable length is 1.8m that can be connected loosely.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan