ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Earplug Type, Omnidirectional, Compatible with [PS5/PS4/Nintendo Switch/Nintendo Switch Lite], Gaming, High Sound Quality, Black

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (m)About 2.0
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack - DIA3.5mm 3-pole mini plug x 2), 3D ear arms (M/L 1 pair each), ear caps (XS/S/M/L 1 pair each), dedicated pouch, user manual
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)6 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 5
MicrophoneElectret condenser method
Mounting MethodEarplug type
Outer Dimensions, Width W x Depth D x Height H (mm)25 x 26 x 40 (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a gaming earphone microphone of "ARMA series" which is most suitable for gun shooting game (FPS) play. PS5 / PS4 / Nintendo Switch play is possible.
It is a high-quality sound model that uses a Φ10mm dynamic driver that has been tuned exclusively for gaming, and has increased resolution in the high range, which is indispensable for distinguishing sounds.
Twenty-eight ribs are provided on the surface of the diaphragm to prevent abnormal vibration such as deformation of the diaphragm, split vibration, and rolling, and reproduce sound with little distortion and excellent transparency.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
An earplug type that has high sound insulation and fits your ears, reducing sound leakage and allowing you to play games with a high degree of immersion without being affected by ambient noise.
The ear cap which can adjust the mounting position in the depth direction is adopted, and the airtightness is improved and the bass expression is improved.
Ear caps come in 4 sizes, including the general S, M, and L sizes, plus a smaller XS size, allowing you to adjust the fit.
It uses a 3D fit ear arm that fits your ears three-dimensionally and prevents it from falling out during gameplay. A comfortable fit has been achieved even when used for a long time.
An in-line microphone that does not get in the way is mounted on the controller part of the cable.
It uses a convenient in-line controller that allows you to control the microphone mute (*) and volume adjustment at hand. * On smartphones, it works as an incoming call answer / end call button.
The microphone mute button mutes as long as you hold down the button.
Comes with a convenient clip that can be attached to a chest pocket or clothing.
Uses a fabric cord that is hard to get entangled and has excellent durability.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Comes with a dedicated pouch that stores headphones and is convenient to carry.
An earphone type equipped with a 3D fit ear arm that prevents it from falling out during play, and is the "ARMA series" that is ideal for gun shooting games (FPS play). Earplug-type gaming earphone microphone that is equipped with an in-line microphone that does not get in the way and allows you to enjoy high-quality sound that has been tuned exclusively for gaming.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan