ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Earplug, Mute Switch, Omnidirectional, Compatible with [PS5/PS4/Nintendo Switch], Gaming, High Sound Quality, Flexible Microphone Arm, Black

Sebelum PPN:
Rp1.099.900
Spesifikasi
Arm Length (mm)[Microphone] 130
Cable Length (m)About 2.0
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack - DIA3.5mm 3-pole mini plug x 2), 3D ear arms (M/L 1 pair each), ear caps (XS/S/M/L 1 pair each), windscreen, dedicated pouch, user's manual
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)12 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 10
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodEarplug type
Outer Dimensions, Width W x Depth D x Height H (mm)25 x 26 x 40 (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a gaming earphone microphone of "ARMA series" which is most suitable for gun shooting game (FPS) play. PS5 / PS4 / Nintendo Switch play is possible.
The Φ10mm external magnet type dynamic driver "ETEM driver (ELECOM Torus External Magnet Driver)" is adopted to reproduce powerful high-quality sound that is larger than the driver size.
By adopting a composite diaphragm of WFC paper and PU that has high internal loss and elasticity, the balance from bass to treble is adjusted, and high-resolution sound that makes it easy to hear footsteps and gunshots is realized.
By adopting a lightweight CCAW voice coil, the response of vibration is improved and clear sound quality is realized in a wider range.
By adopting a large Φ8.3mm high magnetic force magnet with an external magnetic circuit, dynamic and sharp bass is reproduced.
An earplug type that has high sound insulation and fits your ears, reducing sound leakage and allowing you to play games with a high degree of immersion without being affected by ambient noise.
The ear cap which can adjust the mounting position in the depth direction is adopted, and the airtightness is improved and the bass expression is improved.
Ear caps come in 4 sizes, including the general S, M, and L sizes, plus a smaller XS size, allowing you to adjust the fit.
It uses a 3D fit ear arm that fits your ears three-dimensionally and prevents it from falling out during gameplay. A comfortable fit has been achieved even when used for a long time.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
Equipped with a removable microphone arm that is convenient for storage, it can also be used as ordinary headphones by removing the microphone. The detachable connector uses a highly durable MMCX terminal.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
Uses a fabric cord that is hard to get entangled and has excellent durability.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Comes with a dedicated pouch that stores headphones and is convenient to carry.
Earphone type equipped with a 3D fit ear arm that prevents it from falling out during play. Earplug-type gaming earphone microphone that allows you to enjoy the high-resolution sound of the uniquely designed composite diaphragm ETEM driver.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan