ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 4-Pole Mini Plug, Adjuster, Over-the-Head Type, Omnidirectional, For Tablets, Laptops, Kids, Online Classes

Sebelum PPN:
Rp399.900
Spesifikasi
Arm Length (mm)[Microphone] 96 (length from center of rotation axis to center of microphone hole)
Cable Length (m)1.2
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)100-10,000, [Headphones] 20-20,000
Input Sensitivity[Microphone] -58dB ± 3dB
InterfaceDIA3.5mm 4-pole mini plug
Mass (g)135 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
Method[Headphones/Speakers] Dynamic type (stereo)
Microphone MuteNone
Microphone PartElectret condenser method
Mounting MethodOverhead type
Outer Dimensions, Width W x Depth D x Height H (mm)121 x 43 x 122 (excluding cable)
Sound pressure[Output] 85dB
Suitable ModelsSmartphones, tablets, PCs, PlayStation(R)4/5, NINTENDO SWITCHTM, and NINTENDO SWITCHTM Lite that are compatible with a 3.5mm diameter 4-pole mini plug (CTIA standard compliant) *Operation is not guaranteed on all smartphones, tablets, and PCs.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Children's headset with a rotating microphone arm with high sound collection. With special dimensions that match the child's physique, and a movable earmuff that can be adjusted according to growth, and an adjuster function, a stress-free fit is achieved. It also protects children's ears with a low volume specification that does not make the sound too loud.
A children's headset that is convenient for online learning at school, home, and cram school.
Equipped with a rotary microphone, it can be adjusted to the mouth when in use to improve sound collection, and can be stored when not in use.
It will be a special size according to the physique of the child using the head size data for 1790 elementary school students.
We have adopted an adjuster function that allows you to adjust the size so that you can use it even if you grow up.
A movable earmuff that does not put a burden on the ear is adopted, and stress on the ear is reduced by moving the earmuff up, down, left and right.
A binaural headset ideal for use in voice chat.
It is a low volume specification with an output sound pressure level of 85dB @ 1mW / 1kHz that takes into consideration the ears of children. It is a safe design that does not make the sound too loud.
It is equipped with a 4-pole mini plug that is ideal for voice chat on tablets and laptops.
It is a high-quality sound model that uses a large-diameter 40mm driver.
It is an overhead type that has a stable fit and does not get tired even after long-term use.
Uses a fabric cord that does not easily get entangled.
The cable is a one-sided type that does not get in the way when used.
The cable length is 1.2m, which is short for children.

Ulasan Produk

Tidak ada ulasan