ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole, 4-Pole, Neckband Type, Mute Switch, Omnidirectional, Lightweight, Foldable, Telework, Web Conference, Black

Sebelum PPN:
Rp399.900
Spesifikasi
Arm Length (mm)[Microphone] 165 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2)
Input Sensitivity[Microphone] -58±3dB
InterfaceDIA3.5mm 4-pole mini plug (L type)
Mass (g)Approximately 50 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodNeckband type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 133 x 50 x 164 (excluding cable), folded: Approx. 85 x 95 x 65
Suitable ModelsSmartphones, tablets, PCs, PlayStation (R) 4/5, NINTENDO SWITCH (TM), NINTENDO SWITCH (TM) Lite that support 3.5mm diameter 4-pole mini plug (CTIA standard compliant) * Operation on all devices Is not guaranteed.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Folding type that is convenient for storage and carrying. A neckband type headset that you can easily wear without worrying about your hairstyle.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan