ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole, 4-Pole Connection, Stereo Semi-Open Type, In-Ear, Semi-Open, Mute Switch, Omnidirectional, In-Line Controller, Telework, Web Conferences, Black

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (m)1.2
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2)
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)14
Maximum Acceptable Input (mW)[Headphones] 10
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodStereo semi-open type
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphones] 16 x 13 x 16
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, voice chat!
A stereo semi-open type headset equipped with a mute switch that allows you to turn the microphone on and off at hand with an earphone type that can be stored and carried compactly.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan