ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole, 4-Pole Connection, Single Ear Over-the-Head (Monaural/Both Use), Mute Switch, Omnidirectional, Earphone Jack, Telework, Web Conferences, Black
Spesifikasi
| Arm Length (mm) | [Microphone] 120 |
|---|---|
| Cable Length (m) | About 1.8 |
| Color | Black |
| Directivity | [Microphone] Omnidirectional |
| Frequency Band (Hz) | [Headphone] 20-20000, [Microphone] 100-10000 |
| Included Accessories | Conversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2) |
| Input Sensitivity | [Microphone] -58±3dB |
| Interface | DIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2 |
| Mass (g) | 38 (cable not included) |
| Maximum Acceptable Input (mW) | [Headphones] 30 |
| Microphone | Electret condenser method |
| Microphone Mute | Included |
| Mounting Method | One ear overhead type (monaural/left and right) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 145 x 50 x 175+ (cable not included) |
| Volume Control | [Headphones] Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For online games, video conferencing, voice chat! One-ear small overhead type headset that can hear surrounding sounds and does not get tired even after long-term use
Feature
Specification[Headphone/Speaker Type] Dynamic type (monaural)
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Mute%20Switch%2C%20Omnidirectional%2C%20Earphone%20Jack%2C%20Telework%2C%20Web%20Conferences%2C%20Black/3dP113421121-2.jpg)
