ELECOM Headphones, headset, with Microphone, Wired, Φ3.5mm 3-Pole, 4-Pole connection, over-the-head type, mute switch, omnidirectional, gaming

Sebelum PPN:
Rp619.900
Spesifikasi
Arm Length (mm)[Microphone] 150
Cable Length (m)About 2.0
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2)
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)182 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)161 x 75 x 191+ (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gaming headset with high sound quality and a lightweight design for comfortable gameplay.
A newly developed 40mm high-quality sound driver customized exclusively for gaming is adopted, enabling immersive gameplay. PS5 / PS4 / Nintendo Switch play is possible.
By adopting a lightweight CCAW voice coil, the response of vibration is improved and clear sound quality is realized in a wider range.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
It is a binaural overhead type that has a stable fit and does not get tired even after long-term use, and you can hear the voice firmly.
Around ear style that covers the entire circumference of the ear with a large ear pad.
The soft ear pads and lightweight design weighing only 182g allow you to play games comfortably for long periods of time.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
It is equipped with a swivel mechanism that realizes comfortable fitting and can make the thickness compact when stored.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to your chest pocket or clothing.
The cable is a one-sided type that does not get in the way when used.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan