ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole, 4-Pole Connection, Large Over-the-Head Type, Mute Switch, Omnidirectional, Earphone Jack, Telework, Web Conferences, Black

Sebelum PPN:
Rp559.900
Spesifikasi
Arm Length (mm)[Microphone] 150
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2)
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2
Mass (g)182 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)161 x 75 x 191+ (cable not included)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, and voice chat! A binaural headset equipped with a newly developed 40mm driver that realizes comfortable calls with high sound quality and a lightweight design.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan