ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole 4-Pole Connection, Over-the-Head Type, Mute Switch, Omnidirectional, Gaming, 50mm Driver, FPS-Specific, Flip-Up Type, Black

Sebelum PPN:
Rp889.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 165
Cable Length (m)About 2.0
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included Accessories4-pole -> 3-pole x 2 conversion plug
Input Sensitivity[Microphone] -40±3dB
InterfaceDIA3.5mm 4 poles
Mass (g)Approx. 255 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneCondenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 220 x 102 x 215 (excluding cable)
Remark*When connecting this product to a game console, please unplug the microphone and unmute it. If the microphone is muted when connected, the game console will not recognize it correctly.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gaming headset that can accurately hear the position of the enemy's small footsteps and gunshots with sound quality tuning specialized for gun shooting games (FPS). Although it is an entry model, it uses a driver with a large diameter of 50 mm to realize an acoustic environment that enhances the immersive feeling and operability during play.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan