ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole 4-Pole Connection, Over-the-Head Type, Mute Switch, Omnidirectional [Compatible with PS5, PS4, Nintendo Switch, etc.] Gaming, Black
Spesifikasi
| Arm Length (mm) | [Microphone] 140 |
|---|---|
| Cable Length (m) | About 2.0 |
| Color | Black |
| Directivity | [Microphone] Omnidirectional |
| Frequency Band (Hz) | [Headphone] 20-20000, [Microphone] 100-10000 |
| Included Accessories | Conversion cable (DIA3.5mm 4-pole mini jack to DIA3.5mm 3-pole mini plug x 2) |
| Input Sensitivity | [Microphone] -42±3dB |
| Interface | DIA3.5mm 4-pole mini-plug (CTIA standard compliant), DIA3.5mm 3-pole mini-plug x 2 |
| Mass (g) | 234 (excluding cable) |
| Maximum Acceptable Input (mW) | [Headphones] 30 |
| Microphone | Electret condenser method |
| Microphone Mute | Included |
| Mounting Method | Large overhead type |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 174x85x215 (cable not included) |
| Volume Control | [Headphones] Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a gaming headset that realizes advanced resolution and a sense of localization that does not miss even the slightest sound. PS5 / PS4 / Nintendo Switch play is possible.
It is a sealed overhead type that uses a high-quality sound driver with a large caliber of 50 mm, and it is possible to accurately distinguish the direction of footsteps and gunshots.
A newly developed high response driver that uses a thin PET diaphragm enhances the resolution and localization in the mid to high range.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
It is a binaural overhead type that has a stable fit and does not get tired even after long-term use, and you can hear the voice firmly.
Around ear style that covers the entire circumference of the ear with a large ear pad.
Thick and soft ear pads provide a higher level of comfort.
The headband is made of a durable and highly rigid metal material. Since it is a slide adjuster type, it can be adjusted according to the head and ears.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
Equipped with a removable microphone arm that is convenient for storage, it can also be used as ordinary headphones by removing the microphone.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to a chest pocket or similar.
The cable is a one-sided type that does not get in the way when used.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Supports accurate discrimination of footsteps and gunshots
It is a sealed overhead type that uses a high-quality sound driver with a large caliber of 50 mm, and it is possible to accurately distinguish the direction of footsteps and gunshots.
A newly developed high response driver that uses a thin PET diaphragm enhances the resolution and localization in the mid to high range.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
It is a binaural overhead type that has a stable fit and does not get tired even after long-term use, and you can hear the voice firmly.
Around ear style that covers the entire circumference of the ear with a large ear pad.
Thick and soft ear pads provide a higher level of comfort.
The headband is made of a durable and highly rigid metal material. Since it is a slide adjuster type, it can be adjusted according to the head and ears.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
Equipped with a removable microphone arm that is convenient for storage, it can also be used as ordinary headphones by removing the microphone.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to a chest pocket or similar.
The cable is a one-sided type that does not get in the way when used.
The cable length is 2m, which allows you to connect loosely.
Equipped with a Φ3.5mm 4-pole mini plug, it can be used immediately just by connecting it to the terminal.
A conversion cable for Φ3.5mm 3-pole mini plug x 2 (microphone x 1, headphones x 1) is included, so it can be used with conventional PCs that do not have a 4-pole mini plug headset terminal.
Supports accurate discrimination of footsteps and gunshots
Feature
Specification[Headphone/Speaker Type] Dynamic type (stereo)
Ulasan Produk
Tidak ada ulasan




















































































































































