ELECOM Headphones, Headset, with Microphone, Wired, Φ3.5mm 3-Pole 4-Pole Connection, Large Over-the-Head Type, Mute Switch, Omnidirectional [Compatible with PS5, PS4, Nintendo Switch, etc.] Telework, Web Conferences, Black

Sebelum PPN:
Rp1.799.900
Spesifikasi
Arm Length (mm)[Microphone] 120
Cable Length (m)About 1.5
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesReplacement ear pads [20mm/30mm (1 set each)], replacement rubber band [280mm], 4-pole to 3-pole conversion plug x 2, DIA3.5mm 4-pole stereo mini cable [1.5m] x 2, storage bag
Input Sensitivity[Microphone] -42±3dB
InterfaceDIA3.5mm 4 poles
Mass (g)Approximately 240 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 185 x 90 x 230 (excluding cable)
Remark*When connecting this product to a game console, please unplug the microphone and unmute it. If the microphone is muted when connected, the game console will not recognize it correctly.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
``ELECOM GAMING V custom'' is a ``winning device'' that is perfect for each player, and has been created with care for all players, from professionals to entry level players, who are obsessed with winning, and has been carefully crafted not only for numerical performance but also for sensory comfort. This is ELECOM's new high-class gaming device series.
In order to reliably capture the "footstep sounds" that affect the battle situation in gun shooting games (FPS), we have adopted a uniquely developed driver with particular attention to frequency characteristics. This is a top-of-the-line gaming headset that provides a comfortable fit that does not reduce the player's concentration.
Equipped with a dedicated driver "Vcustom Accurate Driver" that emphasizes accuracy close to the original sound.
"Vcustom Accurate Driver" analyzes the frequency characteristics of game sounds in gun shooting games (FPS) and focuses on the midrange (2000 to 5000Hz), which contains many important sounds such as enemy footsteps. While emphasizing the midrange, which has been reduced with conventional drivers, the overall sound pressure is delivered flat and well-balanced.
By using PEI, a super engineering plastic material, the midrange is clear yet has a sharp sound. Even if you turn up the volume, you can enjoy playing comfortably without the sound of gunshots piercing your ears.
Adopts a high-performance microphone unit with high sound quality and low noise, allowing you to deliver clear voices close to the original sound to the other party. You can smoothly stream videos, play games, and voice chat.
It comes with a flip-up mute function that allows you to easily mute the audio by simply storing the microphone upward.
The cable uses silver-coated copper wire, which has a good balance in each range and has sound characteristics similar to PEI drivers. The stranded cable is characterized by low touch noise and less transmission loss.
Stranded cables are softer than solid wires and are easier to handle. The structure eliminates the hassle of cables getting caught or tangled while playing.
The cable can be removed and replaced. Twisted cables are less likely to break than single wire cables, but even if a wire breaks, you can continue using the same headset by re-cabling.
The cable length is approximately 1.5m, which allows for connection while maintaining the distance between the display and the display.
Three types of ear pads are included with different thicknesses, core materials, and sizes. By replacing the ear pads, you can adjust the lateral pressure and sealing feeling to improve the fit and reduce the stress when wearing the ear pads.
The ear pads are replaceable joints and can be easily replaced. Misalignment after replacement is less likely to occur, and customization by yourself is smooth.
To enhance the fit, two types of headbands with different thicknesses and lengths are included. The soft rubber material reduces the burden on your head and allows you to wear it for long periods of time. The headset remains stable even if you move while playing.
Equipped with a swivel mechanism that allows you to adjust the ear pads to your preferred angle.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan