ELECOM Headphones, Headset, with Microphone, Wired, USB Type-C Connection, Neckband Type, Doesn't Block Ears, Mute Switch Included, Unidirectional, Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp889.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 100
Cable Length (m)About 1.9
ColorBlack
Directivity[Microphone] Unidirectional
Included AccessoriesEarplugs
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB Type-C(TM) terminal
Mass (g)Approximately 31 (not including cable)
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodNeckband type
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 120x145x45
Suitable ModelsA computer equipped with a USB Type-C(TM) terminal (Windows, Chromebook, MacBook, etc.) *Operation is not guaranteed on all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a bone conduction type wired headset. Open-ear type that frees your ears from stuffiness and fatigue caused by putting them in your ears, reducing strain and making them comfortable to wear.
Bone conduction types transmit sound not through air vibrations, but through bone vibrations.
Since you don't block your ears, you can hear the surrounding environmental sounds at the same time.
It is a wired type (USB Type-C (TM) connector) that can be used immediately after purchase by inserting it into your computer or tablet. No pairing or pre-charging required. You don't have to worry about losing connection during a web conference.
It is lightweight, weighing approximately 31g (excluding cable), and is designed to prevent pain in your ears, head, and neck.
Adopts a flexible microphone arm that makes it easy to adjust the position of the microphone, allowing comfortable voice chat by picking up your voice without leaking it.
The microphone used is a Level 2 equivalent product that reduces mild everyday noises such as washing machines, vacuum cleaners, and keyboard keystrokes.
This has been confirmed in the manufacturer's measurement environment and may vary depending on the usage environment.
It features a convenient in-line controller that allows you to mute the microphone and adjust the volume at your fingertips.
It is a neckband type that can be worn without worrying about messing up your hairstyle, and you won't get tired even when using it for a long time.
The length of the cable is approximately 1.9m, which allows for a relaxed connection.
Ear plugs are included, which are useful if you want to block out sounds from your ears or want to concentrate.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

Ulasan Produk

Tidak ada ulasan