ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Type-C Conversion Cable, Small Over-the-Head Type (Monaural/Left Ear), Mute Switch, Omnidirectional, Telework, Web Conferences, Black

Sebelum PPN:
Rp599.900
Spesifikasi
Arm Length (mm)[Microphone] 165 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesConversion cable (USB-A female to USB Type-C(TM) male)
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB-A terminal
Mass (g)Approximately 40 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodSmall overhead type (monaural/for left ear)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 140 x 50 x 155 (cable not included)
Suitable ModelsComputers, tablets, PlayStation(R)4/5, and Nintendo SwitchTM equipped with USB-A and USB Type-CTM ports. *Operation is not guaranteed on all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferences, voice chats! One-ear compact overhead type USB headset that allows you to hear surrounding sounds and is not tiring even after long-term use. By using a USB Type-C (TM) conversion cable, it can also be used with devices equipped with a USB Type-C (TM) terminal!
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan