ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Stereo Semi-Open Type, In-Ear, Semi-Open, with Mute Switch, Omnidirectional, In-Line Controller, Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)1.2
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)18
Maximum Acceptable Input (mW)[Headphones] 10
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodStereo semi-open type
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphones] 16 x 13 x 16
Suitable ModelsComputers equipped with a USB-A port, PlayStation(R)4/5, Nintendo Switch(TM) *Operation is not guaranteed on all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, voice chat!
A stereo semi-open type USB headset equipped with a mute switch that allows you to turn the microphone on and off at hand with an earphone type that can be stored and carried compactly.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan