ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Single Ear Over-the-Head Type (Monaural/For Both Use), Mute Switch, Omnidirectional, Telework, Web Conferences, Black

Sebelum PPN:
Rp529.900
Spesifikasi
Arm Length (mm)[Microphone] 120
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB
Mass (g)38 (cable not included)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodOne ear overhead type (monaural/left and right)
Outer Dimensions, Width W x Depth D x Height H (mm)145 x 50 x 175 (cable not included)
Suitable ModelsWindows PC equipped with a USB terminal, PlayStation 4, Nintendo Switch
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, voice chat! A small overhead USB headset with one ear that allows you to hear surrounding sounds and not get tired even after long hours of use.
A one-ear type headset that allows you to check the surrounding sounds.
It is a high-quality sound model that uses a newly developed 30mm dynamic driver.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
The headband is made of a durable and highly rigid metal material.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to your chest pocket or clothing.
The cable length is 1.8m that can be connected loosely.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan