ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Single Ear Hook Type, Omnidirectional, Telework, Web Conferences, Online Classes, Silver

Sebelum PPN:
Rp279.900
Spesifikasi
Arm Length (mm)[Microphone] 110
Cable Length (m)1.8
ColorSilver
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB
Mass (g)32 (Excluding cable)
Maximum Acceptable Input (mW)[Headphones] 10
MicrophoneElectret condenser method
Microphone MuteNone
Mounting MethodEar hook type
Outer Dimensions, Width W x Depth D x Height H (mm)25 x 20 x 127 (not including cable)
Suitable ModelsModels equipped with a USB interface and running Windows 10/8.1/8/7/Vista (up to SP2)/XP (SP2-SP3), Mac OS X (up to 10.9), PlayStationR3/4. *The \"Volume\" and \"Speaker Mute\" controls on the volume controller cannot be used on the PlayStationR3.
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, voice chat! Earhook type USB headset that can be worn compactly and can hear surrounding sounds.
It is easy to use even for first-time users because it can be used immediately by connecting it to a computer without the need for a driver.
It is a one-ear type that allows you to check the surrounding sounds.
Ear hook type that can be installed compactly.
The ear hook can be attached to either the left or right side, and the angle can be adjusted by bending it freely.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The flexible arm which can adjust the microphone to the optimum position is adopted.
Comes with a clip that you can keep in your notebook or pocket when not in use.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer. Even when you are enjoying music by connecting the speaker to your computer, you can enjoy voice chat as it is.
It is also compatible with Macintosh.
Skype for business (TM) operation has been verified.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (monaural)

Ulasan Produk

Tidak ada ulasan