ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Single Ear Hook Type (for Left Ear), with Mute Switch, Omnidirectional, Lightweight, Telework, Web Conference, Online Classes, Black
Spesifikasi
| Arm Length (mm) | [Microphone] 135 (Length from the center of the rotation axis to the center of the microphone hole) |
|---|---|
| Cable Length (m) | 1.8 |
| Color | Black |
| Directivity | [Microphone] Omnidirectional |
| Frequency Band (Hz) | [Headphone] 20-20000, [Microphone] 100-10000 |
| Input Sensitivity | [Microphone] -58±3dB |
| Interface | USB-A terminal |
| Mass (g) | Approximately 30 (cable not included) |
| Maximum Acceptable Input (mW) | [Headphones] 30 |
| Microphone | Electret condenser method |
| Microphone Mute | Included |
| Mounting Method | Ear hook type |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 65 x 37 x 57 (excluding microphone and cable) |
| Suitable Models | PCs, tablets, PlayStation (R) 4/5, NINTENDO SWITCH (TM) equipped with a USB-A terminal * Operation is not guaranteed for all devices. |
| Volume Control | [Headphones] Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For online games, video conferences, and voice chats! An ear-hook type monaural USB headset that does not feel oppressive and does not get tired even when used for a long time.
Feature
Specification[Headphone/Speaker Type] Dynamic type (monaural)
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20with%20Mute%20Switch%2C%20Omnidirectional%2C%20Lightweight%2C%20Telework%2C%20Web%20Conference%2C%20Online%20Classes%2C%20Black/lwP113420788-2.jpg)
