ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Over-the-Head Type, with Mute Switch, Unidirectional, Noise Cancelling, Stereo, Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp589.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 130 (length from center of rotation axis to center of microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Unidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesWindscreen
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)Approx. 70 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodOverhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 150 x 58 x 170 (excluding cable)
Suitable ModelsCompatible with USB-A terminal, Windows models, Chromebook, PC running MacBook, NINTENDO SWITCH (TM), PlayStation (R) 5/4
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The perfect headset for web conferencing, video calls, and voice chat in online games. With the noise canceling performance of the unidirectional microphone, which easily collects sound in front of the microphone and reduces ambient noise, you can clearly deliver your voice to the other party. *Since the highly directional microphone is used to suppress ambient noise, please use the microphone close to your mouth. This product is equivalent to Level 2, which reduces light daily sounds such as washing machines, vacuum cleaners, and keyboard tapping sounds. *This was confirmed in the manufacturer's measurement environment, and may vary depending on the usage environment. Equipped with a Φ3.5mm 4-pole mini plug, it can be used as is on smartphones, tablets, and laptops with a Φ3.5mm jack. A flexible microphone arm is used to adjust the microphone to the optimum position. It is an overhead type that provides a stable fit and reduces fatigue even when used for a long time. It is a high-quality model that uses a 30mm driver. It is a binaural type that allows you to hear the sound clearly. It is an on-ear type with a light feeling of wearing with less pressure. Soft cushioned ear pads that are comfortable to the touch are used to achieve a stable fit. Adopts a headband that can be adjusted to an easy-to-use length with an adjuster. It comes with a controller that allows you to adjust the volume and mute the microphone at hand. A windscreen that reduces pop noise caused by breathing is included as an accessory. The cable length is 1.8m, which allows for a loose connection. Products that meet one or more of the manufacturer's environmental certification standards and display the "THINK ECOLOGY" mark. In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan