ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Over-the-Head Type, with Mute Switch, Unidirectional, Gaming, RGB LED, White
Spesifikasi
| Arm Length (mm) | [Microphone] 130 |
|---|---|
| Cable Length (m) | About 1.8 |
| Color | White |
| Directivity | [Microphone] Unidirectional |
| Frequency Band (Hz) | [Headphone] 20-20000, [Microphone] 100-10000 |
| Included Accessories | None |
| Input Sensitivity | [Microphone] -42±3dB |
| Interface | USB-A |
| Mass (g) | Approximately 215 (not including cable) |
| Maximum Acceptable Input (mW) | [Headphones] 20 |
| Microphone | Electret condenser method |
| Microphone Mute | Included |
| Mounting Method | Large overhead type |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 178 x 90 x 220 (excluding cable) |
| Suitable Models | Computer equipped with USB-A terminal, PlayStation(R) 5/4, NINTENDO SWITCH(TM) |
| Volume Control | [Headphones] Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The design is based on white, and the entire housing is equipped with LED lights that shine in a gradation pattern!It will make you feel more excited than usual when playing games.
The unidirectional microphone makes it easy to collect sounds in front of the microphone and reduce surrounding environmental sounds, making it possible to clearly deliver your voice to the other party.
Use a highly directional microphone that suppresses surrounding noise, so please use the microphone close to your mouth.
It uses a flexible arm that makes it easy to adjust the position of the microphone, and it picks up your voice without leaking out for comfortable voice chat.
It features a convenient in-line controller that allows you to mute the microphone, adjust the volume, and switch between 3D surround modes.
Enjoy immersive sound with 3D surround mode.
Adopts a high resolution driver of Φ50mm. Because it is tuned independently, it achieves well-balanced sound quality.
The USB-A connection allows you to use the headset without using your computer's headphone jack.
Since it is a wired connection type, you can use it without worrying about battery consumption due to LED light emission.
The cable is a single-piece type that does not get in the way when in use.
Over-the-head type that provides a stable fit and reduces fatigue even when used for long periods of time.
These are around-ear earphones with moderate sound insulation so you don't miss even the slightest sounds or whispers.
Ear pads with cushioning properties that are soft to the touch are used to reduce stress on the ears.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
The unidirectional microphone makes it easy to collect sounds in front of the microphone and reduce surrounding environmental sounds, making it possible to clearly deliver your voice to the other party.
Use a highly directional microphone that suppresses surrounding noise, so please use the microphone close to your mouth.
It uses a flexible arm that makes it easy to adjust the position of the microphone, and it picks up your voice without leaking out for comfortable voice chat.
It features a convenient in-line controller that allows you to mute the microphone, adjust the volume, and switch between 3D surround modes.
Enjoy immersive sound with 3D surround mode.
Adopts a high resolution driver of Φ50mm. Because it is tuned independently, it achieves well-balanced sound quality.
The USB-A connection allows you to use the headset without using your computer's headphone jack.
Since it is a wired connection type, you can use it without worrying about battery consumption due to LED light emission.
The cable is a single-piece type that does not get in the way when in use.
Over-the-head type that provides a stable fit and reduces fatigue even when used for long periods of time.
These are around-ear earphones with moderate sound insulation so you don't miss even the slightest sounds or whispers.
Ear pads with cushioning properties that are soft to the touch are used to reduce stress on the ears.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
Specification[Headphone/Speaker Type] Dynamic type (stereo)
Ulasan Produk
Tidak ada ulasan




















































































































































