ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Over-the-Head Type (Both Ears), Bidirectional, 1.8m, Foldable, Telework, Web Conference, Online Classes, Black

Sebelum PPN:
Rp419.900
Spesifikasi
Arm Length (mm)[Microphone] 155
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Bidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -46±3db
InterfaceUSB
Mass (g)130 (including cable)
Maximum Acceptable Input (mW)[Headphones] 100
MicrophoneElectret condenser method
Mounting MethodOverhead type (both ears)
Outer Dimensions, Width W x Depth D x Height H (mm)[When in use] 125 x 71 x 163 (including microphone), [When stored] 95 x 71 x 120 (including microphone)
Suitable ModelsA Windows PC equipped with a USB interface and running Windows 7 (up to SP1), Windows 8, Vista (up to SP2), or XP (SP2-SP3), a Macintosh series running macOS Catalina (10.15), or a PlayStation(R)3 (system software version 3.60)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A foldable type headset that can be stored compactly and can be used with speakers! A binaural overhead type headset that allows you to hear sound firmly.
It is a binaural overhead type that allows you to hear the sound firmly.
The ear pads are made of a soft cushion material that provides a stable fit and does not get tired even after long-term use.
It is equipped with a 40mm large-diameter driver that allows you to enjoy powerful sound.
No driver required, just connect it to your computer's USB port and you're ready to go.
Since it is a USB connection, you can start Skype or chat as it is even when you are enjoying music by connecting the speaker to your computer.
The cable uses a fabric that is hard to get entangled and has excellent durability.
The microphone with a windscreen which reduces the noise by breath is adopted.
We have adopted a flexible arm that can adjust the microphone to the optimum position
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
It can be used not only on Windows but also on Macintosh.
Skype for business (TM) operation has been verified.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan