ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Neckband, with Mute Switch [Compatible with Windows, Chromebook, MacBook, PS4, PS5, etc.] Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp399.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 153 (length from the center of the rotating shaft to the center of the microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)Approx. 36 (Excluding Cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodNeckband type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 110 x 138 x 65 (excluding cable)
Suitable ModelsComputers/tablets equipped with a USB-A terminal (Windows models, Chromebooks, MacBooks, etc.), PlayStation(R) 4/5, NINTENDO SWITCH(TM) *Operation is not guaranteed for all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for online games, web conferencing, and voice chat! A neckband type headset equipped with a USB-A terminal that can be easily worn without worrying about hairstyles.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan