ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Neckband Type, with Mute Switch, Omnidirectional, Lightweight, Foldable, Telework, Web Conference, Online Classes, Black

Sebelum PPN:
Rp489.900
Spesifikasi
Arm Length (mm)[Microphone] 165 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB-A terminal
Mass (g)Approximately 50 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodNeckband type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 133 x 50 x 164 (excluding cable), folded: Approx. 85 x 95 x 65
Suitable ModelsPCs, tablets, PlayStation (R) 4/5, NINTENDO SWITCH (TM) equipped with a USB-A terminal * Operation is not guaranteed for all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Folding type that is convenient for storage and carrying. A neckband type USB headset that you can easily wear without worrying about your hairstyle.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan