ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Large Over-the-Head Type, with Mute Switch, Omnidirectional, Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp659.900
Spesifikasi
Arm Length (mm)[Microphone] 150
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB
Mass (g)182 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)161 x 75 x 191 (excluding cable)
Suitable ModelsWindows PC equipped with a USB terminal, PlayStation 4, Nintendo Switch
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, and voice chat! A binaural USB headset equipped with a newly developed 40mm driver that realizes comfortable calls with high sound quality and a lightweight design.
It is a headset that realizes comfortable chat with high sound quality and lightweight design.
It is a high-quality sound model that uses a newly developed 40mm dynamic driver.
By adopting a lightweight CCAW voice coil, the response of vibration is improved and clear sound quality is realized in a wider range.
By adopting a high magnetic force magnet, it reproduces dynamic and sharp bass.
It is a binaural overhead type that has a stable fit and does not get tired even when used for a long time, and you can hear the voice firmly.
Around ear style that covers the entire circumference of the ear with a large ear pad.
With its soft ear pads and lightweight design weighing only 182g, it can be used comfortably for long periods of time.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
It is equipped with a swivel mechanism that realizes comfortable fitting and can make the thickness compact when stored.
A high-performance microphone unit with high sound quality and low noise is used to deliver clear voice that is easy to hear.
The microphone has a windscreen that reduces breath noise.
Adopting a flexible arm that makes it easy to adjust the position of the microphone, you can pick up your voice without leaking and realize a comfortable voice chat.
The convenient in-line controller which can operate microphone mute and volume adjustment at hand is adopted.
The controller has a convenient clip that can be attached to your chest pocket or clothing.
The cable is a one-sided type that does not get in the way when used.
The cable length is 1.8m that can be connected loosely.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan