ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Large Over-the-Ear Type, with Mute Switch, Omnidirectional, Stereo, Telework, Web Conferences, Online Classes, Black

Sebelum PPN:
Rp459.900
Spesifikasi
Arm Length (mm)[Microphone] 190 (length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)Approx. 133 (Excluding Cable)
Maximum Acceptable Input (mW)[headphone] 40
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodBinaural large overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 160 x 75 x 172 (excluding cable)
Suitable ModelsComputers/tablets equipped with a USB-A terminal (Windows models, Chromebooks, MacBooks, etc.), PlayStation(R) 4/5, NINTENDO SWITCH(TM) *Operation is not guaranteed for all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for online games, web conferencing, and voice chat! Binaural large overhead headset with USB-A plug.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan