ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Earphone Type, with Mute Switch, Omnidirectional, Noise Reduction, Stereo, Telework, Web Conference, Online Classes, Black

Sebelum PPN:
Rp1.999.900
Spesifikasi
Arm Length (mm)[Microphone] 120 (length from rear housing to center of microphone hole)
Cable Length (m)About 1.9
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included Accessories3D ear arm (S/M/L), ear cap (S/M/L), windscreen *Windscreen, ear cap M, and ear arm M are included with the main unit.
Input Sensitivity[Microphone] -36±2dB
InterfaceUSB-A terminal
Mass (g)Approx. 13 (not including cable)
Maximum Acceptable Input (mW)[Headphones] 5
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodBinaural earphone type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 29 x 19 x 19 (cable not included)
Suitable ModelsComputers/tablets equipped with a USB-A terminal (Windows models, Chromebooks, MacBooks, etc.), PlayStation(R)4/5, NINTENDO SWITCH(TM) *Operation is not guaranteed for all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For web conferences, video calls, and voice chats in online games! Wired earphone-type (both ears) headset that suppresses ambient noise with a dual noise reduction system and delivers clear voice.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan