ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Ear Hook Type, with Mute Switch, Omnidirectional, Lightweight, Telework, Web Conference, Online Classes, Black

Sebelum PPN:
Rp399.900
Spesifikasi
Arm Length (mm)[Microphone] 135 (Length from the center of the rotation axis to the center of the microphone hole)
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB-A terminal
Mass (g)Approximately 50 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodEar hook type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 65 x 37 x 57 (one ear only, mic and cable not included)
Suitable ModelsPCs, tablets, PlayStation (R) 4/5, NINTENDO SWITCH (TM) equipped with a USB-A terminal * Operation is not guaranteed for all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferences, and voice chats! An ear-hook type USB headset that does not feel oppressive and does not get tired even when used for a long time.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan