ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Binaural, Small Over-the-Ear Type, with Mute Switch, Unidirectional, Foldable, Slim, Telework, Web Conference, Online Classes, Black

Sebelum PPN:
Rp599.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 155 (length from center of rotation axis to center of microphone hole)
Cable Length (m)About 1.2
ColorBlack
Directivity[Microphone] Unidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesWindscreen
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB Type-C(TM) terminal, USB-A terminal (conversion plug)
Mass (g)Approx. 41 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 20
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodBinaural small overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 130 x 50 x 160 (excluding cable), folded: Approx. 125 x 70 x 30
Suitable ModelsComputers, tablets, and smartphones equipped with a USB Type-C(TM) or USB-A terminal (Windows models, Chromebooks, MacBooks, etc.) *Operation is not guaranteed with all devices.
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This binaural overhead headset is foldable and can be stored in a slim manner, making it easy to put in your bag and carry around.
It can be used not only with USB Type-C (TM) compatible computers, smartphones, and tablets, but also with USB-A compatible computers using the included USB-A conversion adapter.
The noise-cancelling performance of the unidirectional microphone allows your voice to be heard clearly to the other party.
Convenient for web conferences on the go.

The headset is slim and foldable, making it easy to carry and store.

Binaural overhead type that allows you to clearly hear audio.

On-ear type that feels light and comfortable to wear with less pressure.

Adopts soft cushion ear pads that are comfortable to the touch, providing a stable fit.

It can be used not only with USB Type-C (TM) compatible computers, smartphones, and tablets, but also with USB-A compatible computers using the included USB-A conversion adapter.

No drivers are required, and you can use it immediately by simply connecting it to your computer's USB port.

The noise canceling performance of the unidirectional microphone makes it easy to collect sounds in front of the microphone and reduce surrounding environmental sounds, allowing your voice to be clearly delivered to the other party.

A highly directional microphone is used to suppress surrounding noise, so please use the microphone close to your mouth.

This is a Level 2 equivalent product that reduces mild everyday noises such as washing machines, vacuum cleaners, and keyboard typing noises.

This has been confirmed in the manufacturer's measurement environment and may vary depending on the usage environment.

A windscreen is included as an accessory to reduce pop noise caused by breath.

The microphone has a flexible arm and can be adjusted to the optimal position.

This is a high-quality sound model that uses a 30mm driver.

It comes with a controller that allows you to adjust the volume and turn the microphone on/off at hand.

The cable is made of fabric material that is tangle-free and highly durable.

The cable length is 1.2m for easy handling.

USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

As part of our efforts to preserve the environment, this product has reduced the weight of plastic in its packaging by more than 20% compared to internal standard products.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan