ELECOM Headphones, Headset, Wireless, Bluetooth, Wireless Earphones, Single Ear (For Both Left and Right Ears), Hands-Free, Call and Music Supported, MicroB Charging, Open Type
Spesifikasi
| Communication Distance (m) | Up to about 10 * No obstacles |
|---|---|
| Communication Protocol | Bluetooth standard version5.0 |
| Compatible Profile | (Bluetooth)HFP/ HSP/ A2DP/ AVRCP |
| Conform to | [A2DP compatible content protection] SCMS-T |
| Continuous Standby Time | Approximately 100.0 hours |
| Frequency Band (GHz) | 2.4 obi |
| Included Accessories | USB charging cable (USB-A to USB Micro-B), 1 ear hook, 1 each of ear caps A and B *Ear cap B is already attached to the device |
| Input Terminal | USB Micro-B (for charging) |
| Listening Time (hour) | [Maximum continuous] Approx. 6.0 |
| Mass (g) | About 9 |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Operating Humidity (%RH) | 20 to 80 (no condensation) |
| Operating Temperature Range (°C) | 5~35 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 16 x 55 x 29 (excluding protrusions) |
| Output | Bluetooth Power Class2 |
| Power Supply | DC5V |
| Recharging Time (hour) | About 2 |
| Supported Codecs | (A2DP)SBC |
| Type | [Microphone] Electret condenser type |
| Various certifications | TELEC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a Bluetooth (R) hands-free headset compatible with HD Voice that can be easily connected to a smartphone or PC in 3 steps and realizes high-quality call quality.
Feature
Specification[Maximum number of devices that can be registered] 2 devices
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Hands-Free%2C%20Call%20and%20Music%20Supported%2C%20MicroB%20Charging%2C%20Open%20Type/dyP113420502-5.jpg)
