ELECOM Headphones, Headset, Wireless, Bluetooth, Single Ear, Over-the-Head Type, Charging Stand Included, Unidirectional, [Compatible with iPhone, Android Smartphones, Windows PCs, etc.] Black

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth standard version5.2
Compatible Profile(Bluetooth)HFP/ HSP/ A2DP/ AVRCP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeAbout 205 hours
Directivity[Microphone] Unidirectional
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging stand, USB charging cable (USB-A to USB Micro-B), windscreen
Input TerminalUSB Micro-B (for charging)
Listening Time (hour)[Maximum continuous] Approx. 25
Mass (g)Headset: Approx. 55, Charging base: Approx. 185
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)Headset: Approx. 150 x 50 x 165, Charging stand: Approx. 80 x 31 x 73
OutputBluetooth power class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyDC5V
Recharging Time (hour)About 2
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type
Various certificationsTELEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an overhead type Bluetooth(R) hands-free headset that allows you to hear sound clearly without getting tired even after using it for a long time.
It is a wireless type without a cable that allows you to talk while standing up during an online meeting or doing something else.
This is a single-ear type headset that allows you to check the surrounding sounds.
The microphone part can be rotated and can be worn on either the left or right ear.
A flexible arm makes it easy to adjust the position of the microphone, and it picks up your voice without leaking, realizing comfortable voice chat.
Comes with a charging base, so you can easily charge it by simply placing the headset on, and you can also prevent forgetting to charge it.
Adopts soft cushioned ear pads that are comfortable to the touch and reduce stress on the ears.
The headband has an adjuster so you can adjust the length to fit your head.
With a button that can answer/end calls and adjust the volume, you can operate the headset without touching the connected device.
With a microphone mute function, you can switch it so that the other party does not hear this sound during a call with a button operation.
The connected device must support the microphone mute function, and operation is not guaranteed for all devices and apps.
You can easily call Siri on your iPhone or Google Assistant on your Android smartphone with a single button.
Supports HD Voice, which maximizes the call quality of VoLTE, allowing you to hear the other party's voice clearly.
It supports multi-point, which can stand by two communication devices such as smartphones and PCs at the same time.
We realize long-time driving of up to about 205 hours of continuous standby, about 19 hours of continuous talk, and about 25 hours of continuous music playback.
It is possible to display the remaining battery level of the headset on the computer or smartphone screen.
The connected device must support the remaining battery level display function, and operation is not guaranteed for all devices and apps.
From the QR code in the instruction manual, you can check the simple connection guide that allows even those who are using a Bluetooth (R) headset for the first time to easily and safely set up.
You can check the status such as power on / off and pairing with Japanese voice guidance.
A windscreen is included to reduce noise from breathing and wind noise.
Do not use while driving or leave the headset in the car. Doing so may cause an accident or fire.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
Feature
Specification
[Maximum number of devices that can be registered] 8 devices, [Multi-point (simultaneous standby)] supported

Ulasan Produk

Tidak ada ulasan