ELECOM Headphones with microphone, wired USB connection, stereo, noise cancelling, large over-the-head type

Sebelum PPN:
Rp569.900
Spesifikasi
Arm Length (mm)[Microphone] Approx. 165 (length from center of rotation axis to center of microphone hole)
Cable Length (m)About 1.8
ColorBlack
Directivity[Microphone] Unidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Included AccessoriesWindscreen, pouch
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)Approximately 130 (excluding cable)
Maximum Acceptable Input (mW)[Headphones] 50
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodLarge overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 150 x 75 x 200 (cable not included)
Suitable ModelsCompatible with USB-A terminal, Windows models, Chromebook, PC running MacBook, NINTENDO SWITCH (TM), PlayStation (R) 5/4
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This headset is perfect for web conferences, video calls, and voice chat during online games.
The noise-canceling performance of the unidirectional microphone makes it easy to pick up sounds from in front of the microphone and reduce surrounding environmental noise, so your voice can be delivered clearly to the person you are calling.
*A highly directional microphone is used to reduce surrounding noise, so please place the microphone close to your mouth when using it.
This is a Level 2 equivalent product that reduces minor household noises such as those from washing machines, vacuum cleaners, and keyboard typing.
*This was confirmed using the manufacturer's measurement environment and may vary depending on your usage environment.
Since it is a USB-A connection, you can use the headset without using the headphone jack on your computer.
It features a flexible microphone arm that allows you to adjust the microphone to the optimal position.
This overhead type provides a stable fit and reduces fatigue even when used for long periods of time.
This is a high quality model that uses a 40mm driver.
This is a binaural type that allows you to hear the audio clearly.
These around-ear type headphones provide moderate sound insulation so you can hear even the smallest sounds and whispers.
The soft leather-like cushion ear pads feel great against the skin, providing an outstanding fit.
It comes with an adjustable headband that can be adjusted to a comfortable length.
The volume controller and mute button are concentrated in the housing on one side of the headset, with the cable coming out from one side.
A windscreen is included as an accessory to reduce popping noise caused by breathing.
It uses a fabric cord that is tangle-resistant and highly durable.
The cable is 1.8m long, allowing for a relaxed connection.
A convenient carrying pouch is included as an accessory.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan