ELECOM Headphones for TV Inner ear Stereo

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)Approx. 3 (Y type)
ColorBlack
Included AccessoriesCord clip x 1, hook-and-loop fastener banding x 1
Mass (g)Headphone body: approx. 3/Volume unit: approx. 2 (not including cord)
Maximum Acceptable Input (mW)[Headphones] 10
Mounting MethodInner ear type
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphones] 16 x 13 x 16, [Volume Unit] 8 x 9 x 31 (excluding cord)
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm gold-plated stereo mini (straight type)
Sound Pressure Sensitivity (dB/mW)98
Sound SystemOpen air type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy TV at a loud volume with a sense of realism without worrying about the surroundings even at midnight. Binaural type TV earbud headphones equipped with stereo / monaural switching function and volume adjustment function.

Ulasan Produk

Tidak ada ulasan