Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | Ear cap (XS/S/M/L), hook-and-loop fastener binding band x 1 |
| Mass (g) | Headphones: Approx. 5/Volume unit: Approx. 8 (excluding cord) |
| Maximum Input (mW) | 5 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | DIA3.5mm 3 pole mini plug |
| Sound Pressure Sensitivity (dB/mW) | 93 |
| Type | Sealed type, earplug type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"AFFINITYSOUND" is a dedicated TV audio system that lets you enjoy TV at your preferred volume, even when you're far away. These stereo, binaural headphones feature a sealed, leak-proof earplug design, allowing you to enjoy TV at your preferred volume without worrying about disturbing others. "AFFINITYSOUND" is a dedicated TV audio system that lets you enjoy TV at your preferred volume, even late at night or while doing housework or childcare. These binaural headphones support stereo sound and feature a sealed, leak-proof earplug design. The highly sound-insulating earplug design allows you to clearly hear at your preferred volume, even late at night, without disturbing others. Includes ear caps for a custom fit. Four sizes are included: standard S, M, and L, plus an even smaller XS. A 10mm dynamic driver delivers balanced, flat, high-quality sound. A flexible, long cord allows for easy wiring even in large rooms like living rooms. A cable tie is included for storing the cord when not in use. - It comes with a volume controller that allows you to adjust the volume at your fingertips without using the TV remote control. - It has a binaural playback function, so even when connected to a mono device, you can play from both ears without a conversion adapter. - The volume controller comes with a clip that is convenient for attaching to a chest pocket or clothing.
Ulasan Produk
Tidak ada ulasan



















































































































































%20canal%20type%20for%20TV/akP113420380-3.jpg)
