ELECOM Headphone for smartphone 3.5Φ4 pole Microphone Yes Stereo inner ear

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesTwo ear pads, instruction manual
Mass (g)Main unit: Approx. 3/Microphone: Approx. 3 (excluding cord)
Maximum Acceptable Input (mW)[Headphones] 10
Mounting MethodInner ear type
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphones] 16 x 13 x 16, [Microphone] 8 x 7 x 33 (excluding cord)
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)98
Sound SystemOpen air type
Suitable ModelsSmartphone with DIA3.5mm 4-pole mini jack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can answer / end calls / adjust the volume of your smartphone at hand! An earbud type stereo headphone microphone that uses a flat cable that is easy to handle and prevents entanglement.

Ulasan Produk

Tidak ada ulasan