ELECOM HDMI optical fiber cable Long HDMI-HDMI Active optical cable Black

Sebelum PPN:
Rp13.999.900 - Rp29.999.900
Spesifikasi
Cable Thickness (mm)About DIA3.6
ColorBlack
Color Depth4K/60P (12bit 4:2:2 or 8bit 4:4:4)
Connector ShapeHDMI (Type A, 19-pin)- HDMI (Type A, 19-pin)
Dimensions, Width W x Depth D x Height H (mm)Connector: 20 x 10 x 63 (connector size when piping is 11 x 7.8 x 38)
Included AccessoriesUSB cable for power supply 2 pcs, fixing screw (M1.6x3) 2 pcs
PlugGold plate
ShieldingNone
Suitable ModelsInput side: LCD display, projector, LCD TV, etc. with HDMI input terminal, Output side: PC etc. with HDMI output terminal
Supported Resolution4K/60P
Transmission Speed (Gbps)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable conversion connector (HDMI D to A) and pull-in supporter support construction on thin pipes. An HDMI cable that enables stable video transmission even over long distances using the optical fiber used as part of the wiring.

Ulasan Produk

Tidak ada ulasan