ELECOM HDMI extension cable 50cm premium<Ver2.0> 4K2K(60Hz) [Premium HDMI(R) Cable standard certified] eARC

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (m)Approx. 0.5 *not including connector
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI port (Type A, 19 pins)
PackageBag + sticker
PlugGold-plated pins/gold-plated connectors
ShieldingTriple shield
StandardPremium High Speed HDMI Cable with Ethernet (HDMI 2.0) compliant
Suitable ModelsHDMI plug (type A, 19 pin) side: LCD TV, plasma TV, projector, etc. with an HDMI input terminal, HDMI port (type A, 19 pin) side: HDMI cable, streaming device, etc. with an HDMI output terminal
Supported ResolutionMaximum 4K (3840x2160px)/60Hz
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI extension cable that supports resolutions up to 4K/60Hz.
Compliant with Premium High Speed HDMI Cable with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.
This is useful when your HDMI cable is not long enough or when you want to place the HDMI port on the back of your TV closer to you.

This is an HDMI extension cable that supports resolutions up to 4K/60Hz.
Compliant with Premium High Speed HDMI Cable with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.

It supports resolutions of 4K (3840 x 2160px)/60Hz and Full HD (1920 x 1080px)/240Hz.

The resolution may drop depending on the specifications of the connected cable.

You can extend the connection when your HDMI cable is not long enough or if you want to use a pre-wired cable.

By using this product and placing the HDMI port in the front, you can connect an HDMI device to the TV without having to reach the back of the TV.

Devices such as the Fire TV Stick, which normally must be connected to the back of the TV, can be placed in any position, preventing the TV screen from blocking the Wi-Fi connection.

This product does not have a repeater function.
Connect so that the total cable length does not exceed 5m.

Images may not display properly depending on the specifications of the connected cable.

A single cable not only transmits video and audio signals in digital form at high speed, but also enables two-way communication of Ethernet signals.

Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.

It supports HDR, which can transmit images with a three-dimensional effect that takes advantage of the difference in brightness and darkness.

Compared to the conventional BT.709, it is possible to transmit BT.2020 video that covers a wider color gamut.

It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.

By adopting metal (zinc) shells before and after the connector, noise generated near the connection terminals is thoroughly eliminated.

It has a triple shield structure that combines a high-frequency noise shield and a low-frequency noise shield to reduce noise intrusion from the outside.

Uses gold-plated pins and gold-plated plugs that are resistant to rust and prevent signal deterioration.

Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan