ELECOM HDMI Extension Cable 4K 60p Gold Plated RoHS Directive Compliant ARC

Sebelum PPN:
Rp309.900 - Rp459.900
Spesifikasi
Cable Thickness (mm)5.7
ColorBlack
Connector ShapeHDMI plug (type A, 19-pin)-HDMI jack (type A, 19-pin)
EnvironmentEnvironmentally friendly package (THINK ECOLOGY mark)
PlugGold plate
ShieldingTriple shield
Suitable ModelsHDMI plug (type A, 19-pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI jack (type A, 19-pin) side: HDMI cable, streaming device with HDMI output terminal, etc.
Supported Resolution4K x 2K (60p) compatible
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan