ELECOM HDMI converter HDMI-RCA (composite) With power supply cable

Sebelum PPN:
Rp1.499.900
Spesifikasi
Conform to[Video output devices] Computers and tablets with HDMI output terminals, etc. [Video display devices] TVs and projectors with composite video input terminals, etc.
Connector ShapeInput: HDMI Type A (19-pin) female/Output: Composite video female, analog audio (RCA)/Power: USB [microB] female
Included AccessoriesUSB cable (for power supply) x 1
Supported ResolutionMaximum input resolution 1920 x 1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An HDMI-RCA conversion converter that can output video and transfer audio from a computer or tablet that outputs only HDMI to a TV or projector with composite (RCA) input.
A converter that converts HDMI signals into analog video and audio signals. * This product does not support HDCP (copyright protection technology). HDCP-encrypted video signals cannot be converted (BD player, DVD player, etc.)
Converts HDMI digital video signals to analog signals (RCA).
Converts the digital audio signal contained in the HDMI signal to an analog signal (RCA).
* Conversion from RCA to HDMI is not possible.
You can output video by connecting a composite (RCA) input TV or projector to a computer or tablet whose video output method is HDMI only.
It supports resolution input up to 1920 x 1080.
Stable video conversion is possible because it is an external power supply system that can supply power from the MicroB terminal.
Comes with a MicroB cable for power supply that can supply power to a PC or AC.
* When supplying external power, use an AC adapter that can output a rated output of 5V 1A or higher.
No software or drivers are required. You can use it just by connecting.

Ulasan Produk

Tidak ada ulasan