ELECOM HDMI Converter Adapter L Shape 90 Degree Male to Female Conversion HDMI Cable Extension Connector 4K 60p Gold Plated

Sebelum PPN:
Rp189.900
Spesifikasi
ColorBlack
Connector ShapeHDMI (type A) port - HDMI (type A) plug facing left
PackageBlister + backing
Suitable ModelsHDMI (type A) port: HDMI (type A) cable/HDMI (type A) plug: LCD TV, AV equipment, etc. with HDMI input terminal or output terminal
Supported ResolutionSupports 4K x 2K (60p) *Depending on the specifications of the connecting cable, the resolution may be reduced or the image may not be displayed correctly.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim type HDMI L-shaped adapter (facing left). Even if the space near the HDMI connector is narrow, the cable can be pulled out to the left. 4K/60p compatible high-definition video output is possible. This is an L-shaped adapter (to the left) that can change the direction of the HDMI terminal (type A). Supports 4K x 2K (60p) resolution. A gold-plated plug that is resistant to rust and suppresses signal degradation is used.
*This product is a passive type without IC. *This product is not equipped with a repeater function. Make sure that the cable connection does not exceed 5m. In addition, the image may not be displayed properly depending on the specifications of the connecting cable. *Resolution may drop depending on the specifications of the connecting cable.

Ulasan Produk

Tidak ada ulasan