ELECOM HDMI conversion cable microHDMI-HDMI Triple shielded cable 10cm Black

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (cm)Approx. 10 *Not including connector
ColorBlack
Connector ShapeHDMI (type A) female-HDMI Micro (type D) male
Suitable ModelsHDMI (type A) female: HDMI (type A) cable/HDMI Micro (type D) male: Smartphone with HDMI Micro terminal
Supported ResolutionUp to 4K x 2K (60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect to your tablet PC with your HDMI (type A) cable! HDMI conversion cable that converts HDMI terminal (type A) to HDMI-micro terminal (type D). This is an HDMI conversion cable that converts an HDMI terminal (type A) to an HDMI-Micro terminal (type D). You can connect a tablet PC with an HDMI-micro terminal (type D) to the TV. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. A triple shielded cable is used to protect the signal from external noise interference. Cable length is 10cm. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)".

Ulasan Produk

Tidak ada ulasan