Spesifikasi
| Cable Thickness (mm) | About 5.5 |
|---|---|
| Color | Black |
| Connector Shape | HDMI (Type A, 19-pin, male) - DVI-D (18-pin + 1-pin, male) |
| Shielding | Double shield |
| Suitable Models | Projector/display with HDMI terminal, PC with DVI terminal, etc. |
| Supported Resolution | WUXGA(1920x1200) *Maximum |
| Type of Cable | Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single link only, supports resolutions up to 1920dpi x 1200dpi. An HDMI-DVI conversion cable that is ideal for connecting a computer equipped with a DVI terminal to a projector or display equipped with an HDMI terminal. This cable connects a computer equipped with a DVI terminal to a projector or display equipped with an HDMI terminal. It can also be used to connect a computer equipped with an HDMI terminal to a device equipped with a DVI terminal. It is dedicated to single link and supports resolutions up to 1920dpi x 1200dpi. A gold-plated pin connector that is resistant to rust and suppresses signal degradation is used. A double-shielded cable is used to suppress external noise interference. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Ulasan Produk
Tidak ada ulasan



















































































































































%20-HDMI%20Display/pmP113419922-2.jpg)
