ELECOM HDMI conversion cable DisplayPort-HDMI 4K 2K resolution compatible Digital audio output Black

Sebelum PPN:
Rp649.900 - Rp689.900
Spesifikasi
Cable Thickness (mm)7.3
ColorBlack
Connector ShapeDisplayPort Male to HDMI Male
StandardHDCP1.4/HDCP2.2
Suitable ModelsPC with DisplayPort terminal and monitor with HDMII terminal
Supported Resolution4K x 2K (60p) compatible
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Video can be output to a display equipped with an HDMI input terminal. A conversion cable that converts the video signal of a computer equipped with a DisplayPort terminal and outputs it to a display equipped with an HDMI input terminal. This is an HDMI conversion cable for DisplayPort that can convert the video signal of a device equipped with a DisplayPort terminal and output it to a display, TV, projector, etc. equipped with an HDMI input terminal. *It is not possible to convert from HDMI to DisplayPort. It does not require a driver and can be used simply by connecting the devices. It corresponds to HDCP1.4 of copyright protection technology. It supports resolution of 4K2K (3840 x 2160/60Hz). It supports multi-display that displays the added display as one screen and mirroring that displays the same screen as the first display. It supports digital audio output. The inside of the main body of the adapter uses a metal shell structure that has a high shielding effect and is less susceptible to external noise. Uses a triple shielded cable that is less susceptible to external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.

Ulasan Produk

Tidak ada ulasan