Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | [1] HDMI port (Type A, 19-pin), [2] HDMI Mini plug (Type C, 19-pin) |
| Package | Bag + sticker |
| Plug | Gold-plated pins/gold-plated connectors |
| Standard | Premium High Speed HDMI Cable with Ethernet (HDMI 2.0) compliant |
| Suitable Models | HDMI port (Type A, 19 pin): HDMI (Type A, 19 pin) cable, HDMI Mini plug (Type C, 19 pin): Smartphones, tablets, video cameras, etc. equipped with HDMI Mini port |
| Supported Resolution | Maximum 4K (3840x2160px)/60Hz |
| Transmission Speed (Gbps) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an HDMI conversion adapter that supports resolutions up to 4K/60Hz.
Compliant with Premium High Speed HDMI with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.
You can convert and connect an HDMI plug (type A) and an HDMI Mini plug (type C), and use your existing HDMI cable to connect to a smartphone, tablet, camcorder, etc. equipped with an HDMI Mini port and output high-quality video. Is possible.
This is an HDMI conversion adapter that supports resolutions up to 4K/60Hz.
Compliant with Premium High Speed HDMI Cable with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.
It supports resolutions of 4K (3840 x 2160px)/60Hz and Full HD (1920 x 1080px)/240Hz.
The resolution may drop depending on the specifications of the connected cable.
It is possible to convert and connect the HDMI port (type A) and HDMI Mini plug (type C).
Regardless of the connection direction, it can be connected from both the HDMI port (type A) side and the HDMI Mini plug (type C) side.
This product is a passive type without IC.
This product does not include an HDMI cable.
Please prepare an HDMI cable separately.
This product does not have a repeater function.
Connect so that the total cable length does not exceed 5m.
Images may not display properly depending on the specifications of the connected cable.
You can connect smartphones, tablets, video cameras, etc. that have an HDMI Mini port (Type C) to your TV.
If the image is not displayed correctly, try turning the power of the connected display on and off, and disconnecting and reconnecting each connector.
It may not work properly depending on the environment and equipment.
Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
Uses gold-plated pins and gold-plated plugs that are resistant to rust and prevent signal deterioration.
Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Compliant with Premium High Speed HDMI with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.
You can convert and connect an HDMI plug (type A) and an HDMI Mini plug (type C), and use your existing HDMI cable to connect to a smartphone, tablet, camcorder, etc. equipped with an HDMI Mini port and output high-quality video. Is possible.
This is an HDMI conversion adapter that supports resolutions up to 4K/60Hz.
Compliant with Premium High Speed HDMI Cable with Ethernet, it provides 100Mbps Ethernet communication in addition to video and audio signals.
It supports resolutions of 4K (3840 x 2160px)/60Hz and Full HD (1920 x 1080px)/240Hz.
The resolution may drop depending on the specifications of the connected cable.
It is possible to convert and connect the HDMI port (type A) and HDMI Mini plug (type C).
Regardless of the connection direction, it can be connected from both the HDMI port (type A) side and the HDMI Mini plug (type C) side.
This product is a passive type without IC.
This product does not include an HDMI cable.
Please prepare an HDMI cable separately.
This product does not have a repeater function.
Connect so that the total cable length does not exceed 5m.
Images may not display properly depending on the specifications of the connected cable.
You can connect smartphones, tablets, video cameras, etc. that have an HDMI Mini port (Type C) to your TV.
If the image is not displayed correctly, try turning the power of the connected display on and off, and disconnecting and reconnecting each connector.
It may not work properly depending on the environment and equipment.
Compatible with HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
Uses gold-plated pins and gold-plated plugs that are resistant to rust and prevent signal deterioration.
Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































/opP113419889-2.jpg)
