ELECOM HDMI Conversion Adapter Display Port-HDMI Triple Shield

Sebelum PPN:
Rp849.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)DIA6.5
ColorBlack
Connector ShapeDisplayPort Male - HDMI Female
ShieldingTriple shield
StandardHDCP1.4
Suitable ModelsPC with DisplayPort terminal and monitor with HDMI terminal, etc.
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From the next-generation digital interface standard "DisplayPort", digital video and audio can be output to devices with an HDMI connector! A conversion adapter that can be connected from DisplayPort to an HDMI cable. *The DisplayPort standard is a next-generation video interface standard standardized by VESA (Video Electronics Standards Association) that replaces conventional DVI and VGA. Digital video and audio from DisplayPort-equipped devices such as PCs can be output to high-definition TVs and projectors with HDMI connectors. Video and audio can be transmitted digitally. It supports 1920 x 1200 resolution (WUXGA). The HDMI connector uses gold-plated pins that are resistant to rust and reduce signal degradation. The cable section uses a triple shielded cable that is resistant to external noise interference. * HDMI output cannot be converted to DisplayPort.

Ulasan Produk

Tidak ada ulasan